Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, 100 Grit
MI ITEM #01554004
MFR #59508

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
59508 5" RESIN FIBER DISC

Specifications

  • Disc Diameter
  • Grit Number
    100
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Fiber
  • Manufacturer Upc Number
    012382595081
  • UPC_NO
    012382595081
  • Mounting Type
    Locking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text