Motion
59527
7 Wolverine AO RFD 80AO Grit 7/8 Arbor Hole
MI ITEM #01554011
MFR #59527
List Price$2.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Wolverine AO RFD 80AO Grit 7/8 Arbor Hole
MI ITEM #01554011
MFR #59527

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.25/each for your price

Overview

Mfr description
59527 7" RESIN FIBER DISC
  • Ideal for Blending, Finishing and Surface Preperation
  • For use on right angle grinders
  • Even, clean cut-rate
  • Consistent Performance
  • Excellent Value

Specifications

  • Disc Diameter
  • Grit Number
    80
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Fiber
  • Color
    Brown
  • Number Of Vacuum Holes
    0
  • Manufacturer Upc Number
    012382595272
  • UPC_NO
    012382595272
  • Application
    Grinding
  • Overall Length
    7.0000 in
  • Overall Width
    7.0000 in
  • Mounting Type
    Locking
  • Material Application
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text