Motion
59529
Coated Finishing Disc - 7 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, 120 Grit
MI ITEM #01554013
MFR #59529
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 7 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, 120 Grit
MI ITEM #01554013
MFR #59529

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59529 7" RESIN FIBER DISC

Specifications

  • Disc Diameter
  • Grit Number
    120
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Fiber
  • Manufacturer Upc Number
    012382595296
  • UPC_NO
    012382595296
  • Mounting Type
    Locking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text