Motion
59541
Coated Sanding Disc - 9 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, 24 Grit
MI ITEM #01554015
MFR #59541
List Price$5.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 9 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, 24 Grit
MI ITEM #01554015
MFR #59541

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.63/each for your price

Overview

Mfr description
59541 9" RESIN FIBER DISC

Specifications

  • Disc Diameter
  • Grit Number
    24
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Fiber
  • Number Of Vacuum Holes
    0
  • Manufacturer Upc Number
    012382595418
  • UPC_NO
    012382595418
  • Mounting Type
    Locking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text