Motion
59600
Disc Backing Pad - 5.0000 in Disc Diameter
MI ITEM #01554026
MFR #59600
Price$54.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 5.0000 in Disc Diameter
MI ITEM #01554026
MFR #59600

Mfr description
59600 BACKING PAD FOR RESIN FIBER DISC
  • Back-up pad for resin fiber and Altra cut discs
  • 10000 rpm
  • Back Up Pad for Reisin Fiber and Al-tra Cut Discs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.29/each

Specifications

Dimensions

  • Disc Diameter  
    5.0000 in
  • Overall Length
    4.7500 in
  • Overall Width
    4.7500 in
  • Pad Diameter
    5 in
  • Thread Size
    5/8-11 in
  • Wheel Diameter
    5.0000 in

Details

  • Manufacturer Package Quantity
    1
  • Manufacturer Upc Number
    012382596002
  • Mounting Type
    Locking Nut
  • UPC_NO
    012382596002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)