Motion
59601
7" Back-up Pad for Resin Fiber Disc and AL-tra CUT Disc, 5/8"-11 UNC Nut
MI ITEM #01554027
MFR #59601
List Price$88.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Back-up Pad for Resin Fiber Disc and AL-tra CUT Disc, 5/8"-11 UNC Nut
MI ITEM #01554027
MFR #59601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.43/each for your price

Overview

Mfr description
59601 7" BACKING PAD
  • Back Up Pad for Reisin Fiber and Al-tra Cut Discs

Specifications

  • Pad Diameter
    7 in
  • Thread Size
    5/8-11 in
  • Overall Length
    6.3000 in
  • Manufacturer Upc Number
    012382596019
  • UPC_NO
    012382596019
  • Manufacturer Package Quantity
    1
  • Mounting Type
    Locking Nut
  • Weight
    0.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought