Overview
Mfr description
59602 BACKING PAD FOR RESIN FIBER DISC
Specifications
- Manufacturer Package Quantity1
- Manufacturer Upc Number012382596026
- UPC_NO012382596026
- Pad Diameter9 in
- Thread Size5/8-11 in
- Mounting TypeLocking Nut
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data