Overview
Mfr description
59603 SPANNER WRENCH
Specifications
- TypeSpanner Wrench
- For Use WithAL-tra CUT Discs, Fiber Discs
- Manufacturer Upc Number012382596033
- UPC_NO012382596033
- Manufacturer Package Quantity1
- Weight0.20 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data