Motion
59605
4" Back-up Pad for Resin Fiber Disc, 5/8"-11 UNC Nut
MI ITEM #01554031
MFR #59605
List Price$53.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Back-up Pad for Resin Fiber Disc, 5/8"-11 UNC Nut
MI ITEM #01554031
MFR #59605

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.35/each for your price

Overview

Mfr description
59605 BACKING PAD FOR RESIN FIBER DISC
  • Specially-formulated for superior grinding performance on aluminum
  • AL-tra cuts improve grinding on aluminum 400 - 800%
  • These revolutionary discs resist loading, ensure higher cut rates, prolong disc life and achieve a superior finish
  • AL-tra cut discs replace conventional resin fiber discs 5 to 1 or more
  • Back Up Pad for Reisin Fiber and Al-tra Cut Discs

Specifications

  • Manufacturer Package Quantity
    1
  • Manufacturer Upc Number
    012382596057
  • UPC_NO
    012382596057
  • Overall Length
    3.7500 in
  • Overall Width
    3.7500 in
  • Pad Diameter
    4 in
  • Thread Size
    5/8-11 in
  • Mounting Type
    Locking Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought