Motion
59611
Disc Backing Pad - 4.5000 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #01554032
MFR #59611
Your Price$46.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 4.5000 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #01554032
MFR #59611

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.39/each(List $53.35)

Overview

Mfr description
59611 4-1/2" BACKING PAD
  • Back Up Pad for Reisin Fiber and Al-tra Cut Discs

Specifications

  • Pad Diameter
    4.5000 in
  • Thread Size
    5/8-11 in
  • Overall Length
    4.1000 in
  • Diameter
    4-1/2 in
  • Manufacturer Upc Number
    012382596118
  • UPC_NO
    012382596118
  • Manufacturer Package Quantity
    1
  • Max Rpm
    11000 rpm
  • Mounting Type
    Locking Nut
  • Weight
    0.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text