Motion
59711
7 Tiger Zirc RFD 24Z Grit 7/8 Arbor Hole
MI ITEM #01554039
MFR #59711
List Price$4.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Tiger Zirc RFD 24Z Grit 7/8 Arbor Hole
MI ITEM #01554039
MFR #59711

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.93/each for your price

Overview

Mfr description
59711 7" RESIN FIBER DISC
  • A unique blend of self-sharping zirconia alumina and ceramic alumina grains deliver a fast, consistent cut rate
  • A superior design extends disc life by minimizing grain shedding and promotes cool grinding on steel and stainless
  • High performance grinding of steel and stainless steel
  • Long life and fast cut
  • Ideal for Grinding, Blending, and Finishing

Specifications

  • Disc Diameter
  • Grit Number
    24
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia
  • Backing Material
    Fiber
  • Color
    Blue
  • Number Of Vacuum Holes
    0
  • Manufacturer Upc Number
    012382597115
  • UPC_NO
    012382597115
  • Application
    Grinding
  • Overall Length
    7.0000 in
  • Overall Width
    7.0000 in
  • Mounting Type
    Locking
  • Material Application
    Stainless Steel, Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text