Motion
59712
7 Tiger Zirc RFD 36Z Grit 7/8 Arbor Hole
MI ITEM #01554040
MFR #59712
Price$4.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Tiger Zirc RFD 36Z Grit 7/8 Arbor Hole
MI ITEM #01554040
MFR #59712

Mfr description
59712 7" RESIN FIBER DISC
  • A unique blend of self-sharping zirconia alumina and ceramic alumina grains deliver a fast, consistent cut rate
  • A superior design extends disc life by minimizing grain shedding and promotes cool grinding on steel and stainless
  • High performance grinding of steel and stainless steel
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.47/each

Specifications

Dimensions

  • Disc Diameter  
    7 in
  • Overall Length
    7.0000 in
  • Overall Width
    7.0000 in

Details

  • Abrasive Material
    Zirconia
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding
  • Backing Material
    Fiber
  • Color
    Blue
  • Grit Number
    36
  • Manufacturer Upc Number
    012382597122
  • Material Application
    Stainless Steel, Steel
  • Mounting Type
    Locking
  • Number Of Vacuum Holes
    0
  • UPC_NO
    012382597122

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)