Motion
59732
4-1/2 Tiger Zirc RFD 36Z Grit 7/8 Arbor Hole
MI ITEM #01554046
MFR #59732
List Price$2.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2 Tiger Zirc RFD 36Z Grit 7/8 Arbor Hole
MI ITEM #01554046
MFR #59732

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.07/each for your price

Overview

Mfr description
59732 4-1/2" RESIN FIBER DISC
  • A unique blend of self-sharping zirconia alumina and ceramic alumina grains deliver a fast, consistent cut rate
  • A superior design extends disc life by minimizing grain shedding and promotes cool grinding on steel and stainless
  • High performance grinding of steel and stainless steel
  • Long life and fast cut
  • Ideal for Grinding, Blending, and Finishing

Specifications

  • Disc Diameter
  • Grit Number
    36
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia
  • Backing Material
    Fiber
  • Color
    Blue
  • Number Of Vacuum Holes
    0
  • Manufacturer Upc Number
    012382597320
  • UPC_NO
    012382597320
  • Application
    Deburring, Finishing, Grinding
  • Overall Length
    4.5000 in
  • Overall Width
    4.5000 in
  • Mounting Type
    Locking
  • Material Application
    Stainless Steel, Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text