Overview
Mfr description
59809# 2" AL-TRA CUT DISC
Specifications
- Disc Diameter
- Grit Number120
- Abrasive TypeCoated
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number012382598099
- UPC_NO012382598099
- Mounting TypeQuick-Change Roloc™
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data