Motion
60053
Coated Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 36 Grit
MI ITEM #01554073
MFR #60053
Price$1.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 36 Grit
MI ITEM #01554073
MFR #60053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.84/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    36
  • Manufacturer Upc Number
    012382600532
  • Mounting Type
    Quick-Change Speed-Lok® TS
  • Number Of Vacuum Holes
    0
  • UPC_NO
    012382600532

Overview

Mfr description
60053 3" BLENDING DISC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought