Motion
60057
3" Blending Disc, Metal Hub Style, 80AO
Mi Item #01554075
MFR #60057
Price$1.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Blending Disc, Metal Hub Style, 80AO
Mi Item #01554075
MFR #60057

Mfr description
60057 3" BLENDING DISC
  • Aluminum oxide grains provide a good initial cut-rate and consistent performance
  • The cloth backing conforms to the workpiece, giving the operator greater control of the material being removed
  • Type S style connection allows for a quick disc change and easy mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.64/each

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Length
    3.0000 in
  • Overall Width
    3.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Backing Material
    Cloth
  • Grit Number
    80
  • Manufacturer Upc Number
    012382600570
  • Material Application
    Fiberglass, Plastic, Steel, Wood
  • Mounting Type
    Quick-Change Speed-Lok® TS
  • Number Of Vacuum Holes
    0
  • UPC_NO
    012382600570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)