Motion
60059
3" Blending Disc, Metal Hub Style, 120AO
MI ITEM #01554076
MFR #60059
List Price$1.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Blending Disc, Metal Hub Style, 120AO
MI ITEM #01554076
MFR #60059

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.62/each for your price

Overview

Mfr description
60059 3" BLENDING DISC
  • Aluminum oxide grains provide a good initial cut-rate and consistent performance
  • The cloth backing conforms to the workpiece, giving the operator greater control of the material being removed
  • Type S style connection allows for a quick disc change and easy mounting
  • Best for light grinding and blending metal, fiberglass, plastic, and wood

Specifications

  • Disc Diameter
  • Grit Number
    120
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Manufacturer Upc Number
    012382600594
  • UPC_NO
    012382600594
  • Application
    Grinding
  • Overall Length
    3.0000 in
  • Overall Width
    3.0000 in
  • Mounting Type
    Quick-Change Speed-Lok® TS
  • Material Application
    Fiberglass, Plastic, Steel, Wood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text