Motion
60118
2" Blending Disc, Plastic Button Style, 36AO
Mi Item #01554077
MFR #60118
Price$1.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Blending Disc, Plastic Button Style, 36AO
Mi Item #01554077
MFR #60118

Mfr description
60118 2" BLENDING DISC
  • Aluminum oxide grains provide a good initial cut-rate and consistent performance
  • The cloth backing conforms to the workpiece, giving the operator greater control of the material being removed
  • Type R style connection allows for a quick disc change and easy mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.18/each

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Length
    2.0000 in
  • Overall Width
    2.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Backing Material
    Cloth
  • Grit Number
    36
  • Manufacturer Upc Number
    012382601188
  • Material Application
    Fiberglass, Plastic, Steel, Wood
  • Mounting Type
    Quick-Change Roloc™
  • Number Of Vacuum Holes
    0
  • UPC_NO
    012382601188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)