Motion
60122
2" Blending Disc, Plastic Button Style, 80AO
MI ITEM #01554079
MFR #60122
List Price$1.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Blending Disc, Plastic Button Style, 80AO
MI ITEM #01554079
MFR #60122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.21/each for your price

Overview

Mfr description
60122 2" BLENDING DISC
  • Aluminum oxide grains provide a good initial cut-rate and consistent performance
  • The cloth backing conforms to the workpiece, giving the operator greater control of the material being removed
  • Type R style connection allows for a quick disc change and easy mounting
  • Best for light grinding and blending metal, fiberglass, plastic, and wood

Specifications

  • Disc Diameter
  • Grit Number
    80
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Number Of Vacuum Holes
    0
  • Manufacturer Upc Number
    012382601225
  • UPC_NO
    012382601225
  • Application
    Grinding
  • Overall Length
    2.0000 in
  • Overall Width
    2.0000 in
  • Mounting Type
    Quick-Change Roloc™
  • Material Application
    Fiberglass, Plastic, Steel, Wood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text