Motion
60378
Coated Sanding Disc - 2 in Disc Diameter, Zirconia Abrasive Material, Cloth Backing Material, 36 Grit
Mi Item #01554101
MFR #60378
Price$1.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 2 in Disc Diameter, Zirconia Abrasive Material, Cloth Backing Material, 36 Grit
Mi Item #01554101
MFR #60378

Mfr description
60378 2" BLENDING DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.62/each

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Zirconia
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    36
  • Manufacturer Upc Number
    012382603786
  • Mounting Type
    Quick-Change Speed-Lok® TS
  • Number Of Vacuum Holes
    0
  • UPC_NO
    012382603786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)