Motion
60381
Coated Sanding Disc - 2 in Disc Diameter, Zirconia Abrasive Material, Cloth Backing Material, 60 Grit
MI ITEM #01554102
MFR #60381
List Price$1.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 2 in Disc Diameter, Zirconia Abrasive Material, Cloth Backing Material, 60 Grit
MI ITEM #01554102
MFR #60381

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.39/each for your price

Overview

Mfr description
60381 2" BLENDING DISC

Specifications

  • Disc Diameter
  • Grit Number
    60
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia
  • Backing Material
    Cloth
  • Number Of Vacuum Holes
    0
  • Manufacturer Upc Number
    012382603816
  • UPC_NO
    012382603816
  • Mounting Type
    Quick-Change Speed-Lok® TS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text