Motion
60384
2" Blending Disc, Metal Hub Style, 120Z
MI ITEM #01554104
MFR #60384
List Price$1.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Blending Disc, Metal Hub Style, 120Z
MI ITEM #01554104
MFR #60384

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.36/each for your price

Overview

Mfr description
60384 2" BLENDING DISC
  • Self-sharpening zirconia alumina grains hold up under high temperatures and extreme pressure
  • Contaminant-free (contains less than 0
  • 1% Fe, S, Cl)
  • Improved grain retention extends product life up to 50% on resin fiber backing, reducing changeovers and abrasive consumption
  • The rigid resin fiber backing provides an aggressive cut-rate without applying additional pressure
  • Type S style connection allows for a quick disc change and easy mounting
  • Best for weld grinding and blending on tool steel, structural steel, and cast iron

Specifications

  • Disc Diameter
  • Grit Number
    120
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia
  • Backing Material
    Cloth
  • Manufacturer Upc Number
    012382603847
  • UPC_NO
    012382603847
  • Application
    Grinding
  • Overall Length
    2.0000 in
  • Overall Width
    2.0000 in
  • Mounting Type
    Quick-Change Speed-Lok® TS
  • Material Application
    Stainless Steel, Tool Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text