Motion
60508
2" Type S Hub Pad + Mandrel for Blending Discs & Bobcat Flap Discs
MI ITEM #01554110
MFR #60508
List Price$25.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Type S Hub Pad + Mandrel for Blending Discs & Bobcat Flap Discs
MI ITEM #01554110
MFR #60508

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.76/each for your price

Overview

Mfr description
60508 2" BLENDING DISC HOLDER
  • Specially-formulated for superior grinding performance on aluminum
  • AL-tra cuts improve grinding on aluminum 400 - 800%
  • These revolutionary discs resist loading, ensure higher cut rates, prolong disc life and achieve a superior finish
  • AL-tra cut discs replace conventional resin fiber discs 5 to 1 or more
  • Back Up Pads for Blending Discs
  • Compatible with Norton Speed-Lok® Back-Up Pads

Specifications

  • Pad Diameter
    2 in
  • Shank Diameter
    1/4 in
  • Application
    Accessory
  • Overall Length
    1.7000 in
  • Manufacturer Upc Number
    012382605087
  • UPC_NO
    012382605087
  • Manufacturer Package Quantity
    1
  • Mounting Type
    Quick-Change
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text