Motion
60509
Disc Backing Pad - 3.0000 in Pad Diameter, 0.2500 in Shank Diameter
MI ITEM #01554111
MFR #60509
Your Price$26.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 3.0000 in Pad Diameter, 0.2500 in Shank Diameter
MI ITEM #01554111
MFR #60509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.09/each(List $30.00)

Overview

Mfr description
60509 3" BLENDING DISC HOLDER
  • Specially-formulated for superior grinding performance on aluminum
  • AL-tra cuts improve grinding on aluminum 400 - 800%
  • These revolutionary discs resist loading, ensure higher cut rates, prolong disc life and achieve a superior finish
  • AL-tra cut discs replace conventional resin fiber discs 5 to 1 or more
  • Back Up Pads for Blending Discs;Compatible with Norton Speed-Lok® Back-Up Pads

Specifications

  • Pad Diameter
    3.0000 in
  • Shank Diameter
    0.2500 in
  • Application
    Accessory
  • Overall Length
    2.7500 in
  • Diameter
    3 in
  • Manufacturer Upc Number
    012382605094
  • UPC_NO
    012382605094
  • Manufacturer Package Quantity
    1
  • Max Rpm
    20000 rpm
  • Mounting Type
    Quick-Change
  • Weight
    0.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text