Motion
65213
Uncut Sanding Roll - 320 Grit, Aluminum Oxide, 1 in Wide , 50 yd Long
MI ITEM #01554120
MFR #65213
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Uncut Sanding Roll - 320 Grit, Aluminum Oxide, 1 in Wide , 50 yd Long
MI ITEM #01554120
MFR #65213

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
65213 1" COATED ABRASIVE SHOP ROLL

Specifications

  • Grit Number
    320
  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    50 yd
  • Roll Width
    1 in
  • Backing Material
    Cloth
  • Backing Weight
    J
  • Manufacturer Upc Number
    012382652135

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text