Overview
Mfr description
65220 1-1/2" COATED ABRASIVE SHOP ROLL
Specifications
- Grit Number100
- Abrasive MaterialAluminum Oxide
- Roll Length50 yd
- Roll Width1-1/2 in
- Backing MaterialCloth
- Backing WeightJ
- Manufacturer Upc Number012382652203
- UPC_NO012382652203
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data