Motion
65231
Uncut Sanding Roll - 60 Grit, Aluminum Oxide, 2 in Wide , 50 yd Long
MI ITEM #01554131
MFR #65231
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Uncut Sanding Roll - 60 Grit, Aluminum Oxide, 2 in Wide , 50 yd Long
MI ITEM #01554131
MFR #65231

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
65231 2" COATED ABRASIVE SHOP ROLL

Specifications

  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    50 yd
  • Roll Width
    2 in
  • Backing Material
    Cloth
  • Backing Weight
    J
  • Manufacturer Upc Number
    012382652319
  • UPC_NO
    012382652319

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text