Motion
67846
Tiger Coated Deburring, Finishing, Grinding Belt - 40 Grit, Aluminum Oxide Material, 48 in Belt Length, 6 in Belt Width
MI ITEM #01554256
MFR #67846
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Coated Deburring, Finishing, Grinding Belt - 40 Grit, Aluminum Oxide Material, 48 in Belt Length, 6 in Belt Width
MI ITEM #01554256
MFR #67846

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67846 6" X 48" COATED ABRASIVE BELT

Specifications

  • Application
    Deburring, Finishing, Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    40
  • Belt Length
    48 in
  • Belt Width
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text