Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Coated Blending, Deburring, Finishing, Grinding, Sanding Belt - 80 Grit, Zirconia Material, 18 in Belt Length, 1/4 in Belt Width
MI ITEM #01554275
MFR #68524

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
68524 1/4" X 18" COATED ABRASIVE BELT

Specifications

  • Application
    Blending, Deburring, Finishing, Grinding, Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia
  • Grit Number
    80
  • Belt Length
    18 in
  • Belt Width
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text