1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
69403
Tiger Coated Deburring, Finishing, Grinding Belt - 60 Grit, Zirconia Material, 132 in Belt Length, 6 in Belt Width
MI ITEM #
01554359
MFR #
69403
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
WEILER CORPORATION 69403
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
69403
Tiger Coated Deburring, Finishing, Grinding Belt - 60 Grit, Zirconia Material, 132 in Belt Length, 6 in Belt Width
MI ITEM #
01554359
MFR #
69403
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
69403 6" X 132" COATED ABRASIVE BELT
Specifications
Application
Deburring, Finishing, Grinding
Abrasive Type
Coated
Abrasive Material
Zirconia
Grit Number
60
Belt Length
132 in
Belt Width
6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data