Motion
71077
Vortec Pro Handheld Dust Pan - Plastic, Black Pan Color, 12-1/4 in Wide, 12 in Deep
Mi Item #01554361
MFR #71077
Price$12.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Handheld Dust Pan - Plastic, Black Pan Color, 12-1/4 in Wide, 12 in Deep
Mi Item #01554361
MFR #71077

Mfr description
71077 DUST PAN
  • Reliable and Efficient Pans at a Value Price
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.35/each

Specifications

Dimensions

  • Dust Pan Depth
    12 in
  • Dust Pan Width
    12-1/4 in

Details

  • Body Material
    Plastic
  • Dust Pan Color
    Black
  • Dust Pan Material
    Plastic
  • Dust Pan Style
    Handheld
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)