Motion
71078
Handheld Dust Pan - Steel, Black Pan Color, 12 in Wide, 13-1/2 in Deep
Mi Item #01554362
MFR #71078
Price$15.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handheld Dust Pan - Steel, Black Pan Color, 12 in Wide, 13-1/2 in Deep
Mi Item #01554362
MFR #71078

Mfr description
71078 DUST PAN
  • Durable
  • Industrial Grade
  • For Quick Clean-Ups
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.16/each

Specifications

Dimensions

  • Dust Pan Depth
    13-1/2 in
  • Dust Pan Width
    12 in

Details

  • Dust Pan Color
    Black
  • Dust Pan Material
    Steel
  • Dust Pan Style
    Handheld Dust Pan
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)