Motion
71079
Handheld Dust Pan - Steel, Black Pan Color, 16 in Wide, 15 in Deep
Mi Item #01554363
MFR #71079
Price$25.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handheld Dust Pan - Steel, Black Pan Color, 16 in Wide, 15 in Deep
Mi Item #01554363
MFR #71079

Mfr description
71079 DUST PAN
  • Durable
  • Industrial Grade
  • For Quick Clean-Ups
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.42/each

Specifications

Dimensions

  • Dust Pan Depth
    15 in
  • Dust Pan Width
    16 in

Details

  • Body Material
    Steel
  • Dust Pan Color
    Black
  • Dust Pan Material
    Steel
  • Dust Pan Style
    Handheld
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)