Motion
71081
Lobby Dust Pan - Metal, Black Pan Color, 12 in Wide, 9 in Deep
Mi Item #01554365
MFR #71081
Price$91.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lobby Dust Pan - Metal, Black Pan Color, 12 in Wide, 9 in Deep
Mi Item #01554365
MFR #71081

Mfr description
71081 LOBBY DUST PAN
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.81/each

Specifications

Dimensions

  • Dust Pan Depth
    9 in
  • Dust Pan Width
    12 in

Details

  • Body Material
    Metal
  • Dust Pan Color
    Black
  • Dust Pan Material
    Metal
  • Dust Pan Style
    Lobby
  • Handle Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)