Motion
83000
Nylox Wheel Brush - 6 in Diam, 2 in Arbor Dia, 1 in Width, 4000 rpm
MI ITEM #01554366
MFR #83000
Price$122.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 6 in Diam, 2 in Arbor Dia, 1 in Width, 4000 rpm
MI ITEM #01554366
MFR #83000

Mfr description
83000 6" NYLOX WHEEL
  • Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction
  • Higher fill density compared to traditional metal hub construction brushes
  • 15/16 in thick at face plate
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.98/each

Specifications

Dimensions

  • Bristle Diameter
    0.018 in
  • Brush Diameter
    6.0000 in
  • Diameter
    6 in
  • Face Width
    1 in
  • Fill Diameter
    0.018 in
  • Overall Length
    5.9000 in
  • Trim Length
    1-1/4 in
  • Unthreaded Arbor Diameter
    2 in

Details

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Abrasive Nylon
  • Grit Number
    500
  • Industry Use
    Aerospace
  • Manufacturer Upc Number
    012382830007
  • Max Rpm
    4000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382830007

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)