Motion
83030
Nylox Wheel Brush - 6 in Diam, 2 in Arbor Dia, 1 in Width, 3600 RPM
MI ITEM #01554369
MFR #83030
List Price$128.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 6 in Diam, 2 in Arbor Dia, 1 in Width, 3600 RPM
MI ITEM #01554369
MFR #83030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$128.60/each for your price

Overview

Mfr description
83030 6" NYLOX WHEEL
  • Combine the High Density and Superior Filament Retention of Composite Hub Wheels with the Dimensional Stability and Shock Resistance of metal Hub Construciton
  • Higher fill density compared to traditional metal hub construction brushes

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.035 in
  • Grit Number
    180
  • Trim Length
    1-1/4 in
  • Diameter
    6 in
  • Face Width
    1 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382830304
  • UPC_NO
    012382830304
  • Overall Length
    6.0000 in
  • Fill Material
    Abrasive Nylon
  • Fill Diameter
    0.035 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text