Motion
83070
Nylox Wheel Brush - 6 in Diam, 2 in Arbor Dia, 1 in Width, 3600 RPM
MI ITEM #01554372
MFR #83070
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 6 in Diam, 2 in Arbor Dia, 1 in Width, 3600 RPM
MI ITEM #01554372
MFR #83070

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83070 6" NYLOX WHEEL

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.06 in
  • Grit Number
    46
  • Trim Length
    1-1/4 in
  • Diameter
    6 in
  • Face Width
    1 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Max Rpm
    3600 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382830700
  • UPC_NO
    012382830700
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text