Motion
83110
Nylox Wheel Brush - 8 in Diam, 2 in Arbor Dia, 1 in Width, 4000 rpm
MI ITEM #01554374
MFR #83110
Your Price$149.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 8 in Diam, 2 in Arbor Dia, 1 in Width, 4000 rpm
MI ITEM #01554374
MFR #83110

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$149.42/each(List $177.99)

Overview

Mfr description
83110 8" NYLOX WHEEL
  • Combine the High Density and Superior Filament Retention of Composite Hub Wheels with the Dimensional Stability and Shock Resistance of metal Hub Construciton
  • Higher fill density compared to traditional metal hub construction brushes

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.022 in
  • Grit Number
    320
  • Trim Length
    2-1/4 in
  • Diameter
    8 in
  • Face Width
    1 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Max Rpm
    4000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382831103
  • UPC_NO
    012382831103
  • Brush Diameter
    8.0000 in
  • Brush Type
    Wheel
  • Overall Length
    8.0000 in
  • Arbor Hole Size
    2.0000 in
  • Fill Material
    Abrasive Nylon
  • Grade
    High-Performance
  • Fill Diameter
    0.022 in
  • Industry Use
    Aerospace
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text