Motion
83130
Nylox Wheel Brush - 8.0000 in Diam, 2 in Arbor Dia, 1 in Width, 4000 rpm
Mi Item #01554376
MFR #83130
Price$177.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 8.0000 in Diam, 2 in Arbor Dia, 1 in Width, 4000 rpm
Mi Item #01554376
MFR #83130

Mfr description
83130 8" NYLOX WHEEL
  • Combine the High Density and Superior Filament Retention of Composite Hub Wheels with the Dimensional Stability and Shock Resistance of metal Hub Construciton
  • Higher fill density compared to traditional metal hub construction brushes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$177.99/each

Specifications

Dimensions

  • Arbor Hole Size
    2.0000 in
  • Arbor Size
    2.0000 in
  • Bristle Diameter
    0.035 in
  • Bristle Length
    2.2500 in
  • Brush Diameter
    8.0000 in
  • Brush Length
    2.2500 in
  • Center Hole Diameter
    2.0000 in
  • Diameter
    8.0000 in
  • Diameter (Wire)
    0.0350 in
  • Face Width
    1 in
  • Filament Wire Diameter
    0.0350 in
  • Filament Wire Diameter Range
    0.0350 in
  • Fill Diameter
    0.035 in
  • Inside Diameter
    2.0000 in
  • Outside Diameter
    8.0000 in
  • Overall Length
    8.0000 in
  • Reduced Arbor Hole Size
    2.0000 in
  • Trim Length
    2-1/4 in
  • Unthreaded Arbor Diameter
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Arbor Type
    Arbor Hole
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Arbor Hole
  • Fill Material
    Abrasive Nylon
  • Grit Number
    180
  • Manufacturer Package Quantity
    2
  • Manufacturer Stock Number
    83130
  • Manufacturer Upc Number
    012382831301
  • Material
    Abrasive Nylon
  • Max Rpm
    4000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    2
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Wheel Brush
  • UPC_NO
    012382831301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)