Motion
83440
Nylox Wheel Brush - 10 in Diam, 3-1/4 in Arbor Dia, 1 in Width, 1800 RPM
MI ITEM #01554386
MFR #83440
List Price$220.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 10 in Diam, 3-1/4 in Arbor Dia, 1 in Width, 1800 RPM
MI ITEM #01554386
MFR #83440

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$220.36/each for your price

Overview

Mfr description
83440 10" NYLOX WHEEL
  • Composite hub construction for high performance in precision applications
  • 13/16 in thickness through arbor

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.04 in
  • Grit Number
    120
  • Trim Length
    2-5/16 in
  • Diameter
    10 in
  • Face Width
    1 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    3-1/4 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382834401
  • UPC_NO
    012382834401
  • Overall Length
    9.8500 in
  • Fill Material
    Abrasive Nylon
  • Fill Diameter
    0.040 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text