Motion
83450
10" Crimped Filament Nylox Wheel, .040/80SC Fill, 3-1/4" Arbor Hole
MI ITEM #01554387
MFR #83450
Your Price$183.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10" Crimped Filament Nylox Wheel, .040/80SC Fill, 3-1/4" Arbor Hole
MI ITEM #01554387
MFR #83450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$183.64/each(List $220.36)

Overview

Mfr description
83450 10" NYLOX WHEEL
  • Composite hub construction for high performance in precision applications
  • 13/16 in thickness through arbor

Specifications

  • Bristle Material
    Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.04 in
  • Grit Number
    80
  • Trim Length
    2-5/16 in
  • Diameter
    254 mm
  • Face Width
    1 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    3-1/4 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382834500
  • UPC_NO
    012382834500
  • Overall Length
    9.9000 in
  • Fill Material
    Abrasive Nylon
  • Fill Diameter
    0.040 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text