Overview
Mfr description
83640 12" NYLOX WHEEL
Specifications
- Bristle MaterialSilicon Carbide-Coated Nylon
- Bristle TypeCrimped
- Bristle Diameter0.04 in
- Grit Number120
- Trim Length3-5/16 in
- Diameter12 in
- Face Width1-1/8 in
- Mount TypeUnthreaded Arbor
- Unthreaded Arbor Diameter3-1/4 in
- Max Rpm1800 rpm
- SpecificationANSI B165.1
- Manufacturer Upc Number012382836405
- UPC_NO012382836405
- Product TypeWheel Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data