Motion
8375
Nylox Wheel Brush - 12.0000 in Diam, 5-1/4 in Arbor Dia, 1-1/8 in Width, 6000 rpm
Mi Item #01554401
MFR #8375
Price$291.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 12.0000 in Diam, 5-1/4 in Arbor Dia, 1-1/8 in Width, 6000 rpm
Mi Item #01554401
MFR #8375

Mfr description
83750 12" NYLOX WHEEL
  • Composite hub construction for high performance in precision applications
  • 80 grit
  • 15/16 in thickness at face plate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.16/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Bristle Diameter
    0.04 in
  • Diameter
    12.0000 in
  • Face Width
    1-1/8 in
  • Fill Diameter
    0.040 in
  • Overall Length
    11.9000 in
  • Trim Length
    2-3/4 in
  • Unthreaded Arbor Diameter
    5-1/4 in

Details

  • Bristle Material
    Nylon
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Abrasive Nylon
  • Grit Number
    80
  • Manufacturer Upc Number
    012382083755
  • Max Rpm
    6000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382837501
  • Wire Type
    Knot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)