Motion
8395
14" Crimped Filament Nylox Wheel, .040/80SC Fill, 5-1/4" Arbor Hole
MI ITEM #01554407
MFR #8395
List Price$354.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14" Crimped Filament Nylox Wheel, .040/80SC Fill, 5-1/4" Arbor Hole
MI ITEM #01554407
MFR #8395

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$354.13/each for your price

Overview

Mfr description
83950 14" NYLOX WHEEL
  • Composite hub construction for high performance in precision applications
  • 80 grit
  • 15/16 in thickness at face plate

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.04 in
  • Grit Number
    80
  • Trim Length
    3-3/4 in
  • Diameter
    14 in
  • Face Width
    1-1/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5-1/4 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382083953
  • UPC_NO
    012382839505
  • Overall Length
    14.0000 in
  • Fill Material
    Abrasive Nylon
  • Fill Diameter
    0.040 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text