Motion
84730
Nylox Wheel Brush - 12 in Diam, 4-1/4 in Arbor Dia, 1 in Width, 1800 RPM
MI ITEM #01554419
MFR #84730
List Price$277.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 12 in Diam, 4-1/4 in Arbor Dia, 1 in Width, 1800 RPM
MI ITEM #01554419
MFR #84730

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$277.02/each for your price

Overview

Mfr description
84730 12" NYLOX WHEEL

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.035 in
  • Grit Number
    180
  • Trim Length
    3-1/8 in
  • Diameter
    12 in
  • Face Width
    1 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    4-1/4 in
  • Max Rpm
    1800 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382847302
  • UPC_NO
    012382847302
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text