Motion
85806
3-1/2" Nylox Disc Brush, Rectangular Filament, 80SC Fill, 7/8" Arbor Hole
MI ITEM #01554447
MFR #85806
List Price$216.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2" Nylox Disc Brush, Rectangular Filament, 80SC Fill, 7/8" Arbor Hole
MI ITEM #01554447
MFR #85806

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$216.57/each for your price

Overview

Mfr description
85806 3-1/2" NYLOX DISC BRUSH
  • Manufactured using a tufted filament configuration
  • Longer trim length provides increased aggression, greater conformability and longer product life
  • Medium grade
  • 80 grit

Specifications

  • Type
    Straight
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Straight
  • Grit Number
    80
  • Trim Length
    1-1/2 in
  • Diameter
    3-1/2 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    7/8 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382858063
  • UPC_NO
    012382858063
  • Fill Diameter
    0.055 in
  • Fill Material
    Abrasive Nylon
  • Overall Length
    3.4000 in
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text