Motion
85826
4" Nylox Disc Brush, Rectangular Filament, 80SC Fill, 7/8" Arbor Hole
MI ITEM #01554455
MFR #85826
List Price$241.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Nylox Disc Brush, Rectangular Filament, 80SC Fill, 7/8" Arbor Hole
MI ITEM #01554455
MFR #85826

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$241.57/each for your price

Overview

Mfr description
85826 4" DISC BRUSH
  • Manufacutred Using a Tufted Filament Configuration
  • Longer trim length provides increased aggression, greater comformability and longer product life

Specifications

  • Type
    Straight
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Straight
  • Grit Number
    80
  • Trim Length
    1-1/2 in
  • Diameter
    4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    7/8 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382858261
  • UPC_NO
    012382858261
  • Fill Material
    Abrasive Nylon
  • Overall Length
    3.9500 in
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text