Overview
Mfr description
85938 10" DISC BRUSH
Specifications
- TypeStraight
- Bristle MaterialSilicon Carbide-Coated Nylon
- Bristle TypeStraight
- Grit Number120
- Trim Length1-1/2 in
- Diameter10 in
- Mount TypeUnthreaded Arbor
- Unthreaded Arbor Diameter7/8 in
- Max Rpm1750 rpm
- SpecificationANSI B165.1
- Manufacturer Upc Number012382859381
- UPC_NO012382859381
- Product TypeDisc Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data