Motion
94000
Wheel Brush - 12 in Diam, 2 in Arbor Dia, 2 in Width, 3600 RPM
MI ITEM #01554501
MFR #94000
List Price$497.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 12 in Diam, 2 in Arbor Dia, 2 in Width, 3600 RPM
MI ITEM #01554501
MFR #94000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$497.27/each for your price

Overview

Mfr description
94000 12" STANDARD TWIST WIRE WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.014 in
  • Trim Length
    2-3/4 in
  • Diameter
    12 in
  • Face Width
    2 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Max Rpm
    3600 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382940003
  • UPC_NO
    012382940003
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text