Motion
94008
Wheel Brush - 10 in Diam, 2 in Arbor Dia, 1-3/4 in Width, 4500 rpm
MI ITEM #01554502
MFR #94008
Price$375.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 10 in Diam, 2 in Arbor Dia, 1-3/4 in Width, 4500 rpm
MI ITEM #01554502
MFR #94008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$375.46/each

Specifications

Dimensions

  • Arbor Hole Size
    2.0000 in
  • Bristle Diameter
    0.023 in
  • Diameter
    10 in
  • Face Width
    1-3/4 in
  • Fill Diameter
    0.023 in
  • Overall Length
    10.0000 in
  • Trim Length
    1-3/4 in
  • Unthreaded Arbor Diameter
    2 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Industry Use
    Manufacturing, Pipeline
  • Manufacturer Upc Number
    012382940089
  • Max Rpm
    4500 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382940089
  • Wire Type
    Knot

Overview

Mfr description
94008 10" CABLE TWIST WIRE WHEEL
  • Four Section - Featuring four rows of tightly knotted wire; for use in demanding automated applications such as cleaning the OD of drill pipe and other oilfield tubular goods

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought